10 in. x 20 ft. Slip Joint CL56 Zinc Plated Ductile Iron Pipe with Cement Lined
10 in. x 20 ft. Slip Joint CL56 Zinc Plated Ductile Iron Pipe with Cement Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.50, ANSI A21.51, ANSI Class 150, ANSI C151
- AWWA:
- AWWA A-21.50, AWWA A-21.51, AWWA C-150, AWWA C-151
- Application:
- Water
- Coating:
- Zinc Plated
- Diameter - Outside:
- 11-1/10 in
- Ductile Iron Class:
- CL56
- Ductile Iron Pipe Type:
- Ductile Iron Slip Joint Pipe
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- Yes
- Length:
- 20 ft
- Material:
- Ductile Iron
- Pipe Lining:
- Cement
- PipeTubing Size:
- 10 in
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 350#
- UL Listed:
- Yes