121 in. x 88 ft. Poly Wrap

You last purchased this on
 
American Cast Iron Pipe

121 in. x 88 ft. Poly Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

121 in. x 88 ft. Poly Wrap

  • Fast #
  • Part #A1286629
  • Item #7223643
  • Manufacturer Part #1286629
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C105, ANSI A21.5
AWWA:
AWWA C-105, AWWA A-21.5
Fitting Type:
Poly Wrap
Length:
88 ft
Material:
Plastic
Material Type:
LLDPE
Width:
121 in