24 in. x 20 ft. CL250 Fusion Bonded Epoxy Ductile Iron Flex Ring Pipe with Protecto P-401 Lined

You last purchased this on
 
American Cast Iron Pipe

24 in. x 20 ft. CL250 Fusion Bonded Epoxy Ductile Iron Flex Ring Pipe with Protecto P-401 Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

24 in. x 20 ft. CL250 Fusion Bonded Epoxy Ductile Iron Flex Ring Pipe with Protecto P-401 Lined

  • Fast #
  • Part #AFR250PP424
  • Item #1237353
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.4, ANSI A21.50, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C110, ANSI C153, ANSI C600
ASME:
ASME B1.1, ASME B16.1, ASME B16.4, ASME B16.42, ASME B18.2, ASME B31.8
ASTM:
ASTM A-126, ASTM A-278, ASTM A-319, ASTM A-377, ASTM A-438, ASTM A-48, ASTM A-536, ASTM A-74
AWWA:
AWWA A-21.10, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA M-41
Application:
Horizontal Directional Drilling, Other Liquids, Piping, Sewage, Water
Coating:
Asphaltic
Diameter - Outside:
29-22/25 in
Ductile Iron Class:
CL250
Ductile Iron Pipe Type:
Ductile Iron Flex Ring Pipe
End Connection 1:
Flex-Ring® Joint
End Connection 2:
Flex-Ring® Joint
End Connections:
Flex-Ring® Joint
FM Approved:
Yes
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto P-401
PipeTubing Size:
24 in
Pressure - High:
350
UL Listed:
Yes