27 in. x 380 ft. Poly Wrap

Part #A1286011  |  Item #5067080  |  Manufacturer Part #1286011

Call for Pricing EACH

Width:

27 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Length: 380 ft

Material: Plastic

Material Type: Polyethylene

Width: 27 in