54 in. Fastite Ductile Iron Pipe with Cement Lining

Part #AFT56P54  |  Item #1237691

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Application: Water

Ductile Iron Class: CL56

Ductile Iron Pipe Type: Ductile Iron Fastite Pipe

End Connection 1: Fastite

End Connection 2: Fastite

End Connections: Fastite

FM Approved: No

Length: 20 ft

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Cement-lined

Pipe Tubing Size: 54 in

UL Listed: No