54 x 210 ft. Poly Wrap

Part #A1288706  |  Item #7223644  |  Manufacturer Part #1288706

Call for Pricing EACH

Length:

54 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C105, ANSI A21.5]

AWWA Specifications: [AWWA C-105, AWWA A-21.5]

Length: 54 ft

Material: Plastic

Material Type: LLDPE

Width: 210 ft