Fastite® 10 in. Ductile Iron Pipe

Part #AFT50PP410  |  Item #1237660

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Flexible, rubber ring compression type joint used extensively in underground service for water, sewage or other liquids
  • It has the proven long life and high strength qualities inherent in pipe produced centrifugally in accordance with AWWA C-151
  • Fastite® joint embodies many advanced design
  • The Fastite® joint seal, bubble tight under vacuum and external pressure, becomes even tighter with the application of internal pressure due to a specially designed wedging surface in the socket
  • Provide a visual means of checking the joint alignment and to assure proper insertion
  • Unrestrained

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.50, ANSI A21.51]

ASTM Specifications: [ASTM E-96-66, ASTM B-117, ASTM G-95, ASTM D-714-87]

AWWA Specifications: [AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600]

Application: [Wastewater, Sewage]

Coating: Asphaltic

Collection: Fastite®

Ductile Iron Class: CL50

Ductile Iron Pipe Type: Ductile Iron Fastite Pipe

End Connection 1: Fastite

End Connection 2: Spigot

End Connections: Fastite x Spigot

Length: 20 ft

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pipe Lining: Protecto 401

Pipe Tubing Size: 10 in

Pressure Class: 350 psi

Wall Thickness: 0.29 in