American Cast Iron Pipe

Fastite® 18 in. Ductile Iron Pipe

Part #AFT350P18  |  Item #1237926  |  Manufacturer Part #4010833

Packaging Info:
  • Quantity Per 
  • Foot:  1
  • Stick:  20
  • Bundle:  80

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Rated for a water working pressure of 350 psi

Specifications

ANSI Specifications: [ANSI A21.15, ANSI B16.21]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-151]

Application: Water

Collection: Fastite®

Ductile Iron Class: CL350

Ductile Iron Pipe Type: Ductile Iron Fastite Pipe

End Connection 1: Fastite

End Connection 2: Fastite

Length: 20 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 18 in

Pressure Class: 350#