Fastite® 24 in. Ductile Iron Pipe

Part #AFT53PD24  |  Item #1238549  |  Manufacturer Part #4047464

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #AFT53PD10 | Item #1238413 | Mfr. Part #4046368

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #AFT53PD12 | Item #1238438 | Mfr. Part #4031577

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #AFT53PD14 | Item #1238456 | Mfr. Part #1275597

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #AFT53PD16 | Item #1238470 | Mfr. Part #4008648

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #AFT53PD18 | Item #1238492 | Mfr. Part #4008673

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #AFT53PD24 | Item #1238549 | Mfr. Part #4047464

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #AFT53PD48 | Item #1238771

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #AFT53PDP | Item #1238342 | Mfr. Part #4008991

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #AFT53PDU | Item #1238393 | Mfr. Part #4009255

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #AFT53PDX | Item #1238421 | Mfr. Part #4008897

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Flexible, rubber ring compression type joint used extensively in underground service for water, sewage or other liquids
  • It has the proven long life and high strength qualities inherent in pipe produced centrifugally in accordance with AWWA C-151
  • Fastite® joint embodies many advanced design
  • The Fastite® joint seal, bubble tight under vacuum and external pressure, becomes even tighter with the application of internal pressure due to a specially designed wedging surface in the socket
  • Provide a visual means of checking the joint alignment and to assure proper insertion
  • Unrestrained

Specifications

ANSI Specifications: [ANSI A21.4, ANSI A21.11, ANSI A21.50, ANSI A21.51]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600]

Application: [Wastewater, Sewage]

Coating: Asphaltic

Collection: Fastite®

Ductile Iron Class: CL53

Ductile Iron Pipe Type: Ductile Iron Fastite Pipe

End Connection 1: Fastite

End Connection 2: Spigot

End Connections: Fastite x Spigot

Length: 20 ft

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pipe Lining: Double Cement

Pipe Tubing Size: 24 in

Pressure Class: 350 psi

Thickness: 0.33 in

Wall Thickness: 0.47 in