1-3/4 in. Galvanized Pipe Strap
1-3/4 in. Galvanized Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Browns
- Color Finish Name:
- Mill
- Fits Pipe Size:
- 1-3/4 in
- Gauge (metal):
- 26 ga
- Product Type:
- Pipe Strap
- UL Listed:
- No
- Width:
- 2-3/4 in