3 in. Galvanized Plain Round Pipe
3 in. Galvanized Plain Round Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Mill
- Diameter:
- 3 in
- Gauge (metal):
- 26 ga
- Length:
- 10 ft
- Material:
- Galvanized