7-1/4 in. Galvanized Hanger Strap in Mill
7-1/4 in. Galvanized Hanger Strap in Mill
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mill
- FM Approved:
- No
- Length:
- 7-1/4 in
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- UL Listed:
- No