32 oz. Bar Towel

You last purchased this on
 
American Dawn

32 oz. Bar Towel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Dawn

32 oz. Bar Towel

  • Fast #
  • Part #AME556
  • Item #7478931
  • Manufacturer Part #556
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Length:
17 in
Size:
32 oz
Width:
20 in