1/8 x 36 in. Brass and Steel Nipple
1/8 x 36 in. Brass and Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/8 IPS all thread
Documents
Specifications
- ADA Compliant:
- No
- Coating:
- Zinc Plated
- Dimmable:
- No
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Length:
- 36 in
- Material:
- Brass, Steel
- Product Type:
- Nipple
- UL Listed:
- No