Ceiling Medallion in White
Ceiling Medallion in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight for easy installation
- Paintable
- Smooth white
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 12 in
- Indoor Outdoor:
- Indoor
- Length:
- 12 in
- Material:
- Plastic