Satin White Tulip Glass 4 Pack
Sunset Satin White Tulip Glass 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frosted Etched Design
- Clear Crimped Edge
- Antique Look
- Ssf 1-5/8 In
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Brand Model Compatibility:
- F2830-10, F2830-11
- Collection:
- Sunset
- Color Finish Category:
- Whites
- Color Finish Name:
- Frost
- Depth:
- 5-1/16 in
- Diameter:
- 4-1/2 in
- Fitting Size 1:
- 1-5/8 in
- Fitting Sizes:
- 1-5/8 in
- Glass Type:
- Etched
- Height:
- 5-1/16 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-1/2 in
- Material:
- Glass
- Maximum Temperature:
- 480
- Package Quantity:
- Pack of 4