Partspin® #8-32 x 3/10 in. Hex Head Lock Nut

Part #A0982201  |  Item #7963029  |  Manufacturer Part #098-2201

Call for Pricing

Size:

#8-32

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Partspin®

Energy Star Compliant: No

Height: 1/2 in

IAPMO Listed: No

Length: 3/10 in

NSF Certified: No

Product Type: Lock Nut

Screw Head: Hex Head

Size: #8-32

Thread Size: 32 mm

Weight: 0.10

Width: 1/4 in