6 x 1 in. Staple (Box of 1000)
6 x 1 in. Staple (Box of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Gauge (metal):
- 11 ga
- Length:
- 6 in
- Package Quantity:
- Box of 1000
- Product Type:
- Staple
- Tool Type:
- Staple
- Width:
- 1 in