Upper Tube Seal O-ring for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250

You last purchased this on
 
American Flow Control

Upper Tube Seal O-ring for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Upper Tube Seal O-ring for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250

  • Fast #
  • Part #AFCPACER82
  • Item #2190072
  • Manufacturer Part #W3738-4
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Size 2-3/8 in x 2-5/8 in
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-502
Brand Model Compatibility:
Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250
Diameter:
2-5/8 in
Diameter - Inside 1:
2-3/8 in
FM Approved:
No
Material:
Rubber
Material Type:
Buna-N
NSF Certified:
No
Product Type:
Upper Tube Seal O-ring
UL Listed:
No