10 in. Mechanical Joint Ductile Iron Open Right Resilient Seated Tapping Valve (Less Accessories)
2500 Series 10 in. Mechanical Joint Ductile Iron Open Right Resilient Seated Tapping Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C515, ANSI C550, ANSI C153, ANSI A21.53, ANSI A21.10, ANSI 61, ANSI 372, ANSI C110
- AWWA:
- AWWA C-515, AWWA C-550, AWWA C-153, AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA A-21.11, AWWA A-21.53
- Application:
- Fire, Irrigation, Sewage, Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connections:
- Flanged x Mechanical Joint
- FM Approved:
- Yes
- Length:
- 13-87/100 in
- MSS:
- MSS SP-113, MSS SP-60
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- UL Listed:
- Yes
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 10 in
- Valve Stem:
- Resilient Wedge
- Waterworks Application:
- Water