2500 Series 12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Part #AFC2512MMPILAOL  |  Item #1445496  |  Manufacturer Part #2612ALEFMMU

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thrust washers
  • Fusion bonded epoxy coating
  • 4" thru 66" valves are Certified to ANSI/NSF Standard 61
  • Designed for use in drinking water, sewage, fire protection systems as well as irrigation and backflow control
  • Ductile iron body, bonnet, wedge, operating nut and stuffing box
  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550]

ASME Specifications: [ASME B16.1, ASME B16.4]

ASTM Specifications: [ASTM A-126, ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550]

Application: [Fire, Irrigation, Potable Water, Sewage]

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 13-1/2 in

MSS Specifications: [MSS SP-45, MSS SP-113]

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

UL Listed: Yes

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 12 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water