2500 Series 16 in. Flanged x Mechanical Joint Ductile Iron Waterworks Tapping Valve

Part #AFC2516TMLAOLBG  |  Item #1676329  |  Manufacturer Part #2516ALDFTM

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A21.10, ANSI A21.53, ANSI C110, ANSI C153, ANSI C515, ANSI C550]

AWWA Specifications: [AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-515, AWWA C-550]

Application: [Fire, Irrigation, Sewage, Water]

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

End Connection 1: Flanged

End Connection 2: Mechanical Joint

End Connections: Flanged x Mechanical Joint

FM Approved: Yes

High Pressure: 250

Length: 18-69/100 in

MSS Specifications: [MSS SP-113, MSS SP-60]

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

UL Listed: Yes

Valve Body Style: Flanged

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 16 in

Valve Stem: Resilient Wedge

Valve Type: Waterworks Tapping Valve

Waterworks Application: Water