2500 Series 2 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

Part #AFC2502FFOL  |  Item #1607597  |  Manufacturer Part #2502ALCFFF

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open left direction
  • Triple O-ring stem seals
  • Thrust washers
  • Smooth waterway design
  • Sealing the lubrication chamber is a series of three O-ring stem seals. the O-rings help to isolate the lubrication chamber

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550]

ASME Specifications: [ASME B16.1, ASME B16.4]

ASTM Specifications: [ASTM A-536, ASTM B-283, ASTM B-584]

AWWA Specifications: [AWWA C-515, AWWA C-550]

Application: [Fire, Irrigation, Potable Water, Sewage]

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Length: 7 in

MSS Specifications: [MSS SP-45, MSS SP-113]

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 2 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water