2500 Series 6 in. Flanged x Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve

Part #AFC2506FMLAOR  |  Item #497163  |  Manufacturer Part #2606ARAFFM

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • 4"–12" valves have a fully rubber-encapsulated wedge
  • Triple O-ring stem seals
  • Thrust washer

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550]

ASME Specifications: [ASME B16.1, ASME B16.4]

ASTM Specifications: [ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550]

Application: [Fire, Irrigation, Potable Water, Sewage]

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Mechanical Joint

End Connections: Flanged x Mechanical Joint

FM Approved: Yes

High Pressure: 250

Length: 10-1/2 in

MSS Specifications: [MSS SP-113, MSS SP-45]

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 125#

UL Listed: Yes

Valve Body Style: Open Right

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 6 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water