2500 Series 8 in. Tyton Joint Ductile Iron Open Right Resilient Wedge Gate Valve

Part #AFC2508TTLAOR  |  Item #3026501  |  Manufacturer Part #2608ARAFXT

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • CL250# raised face flanges available
  • Triple O-ring stem seals
  • Thrust washer

Specifications

ANSI Specifications: [ANSI A21.10, ANSI B18.2.1, ANSI C110, ANSI C515, ANSI C550]

ASME Specifications: ASME B16.1 Class 125

ASTM Specifications: [ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241]

AWWA Specifications: [AWWA A-21.11, AWWA C-111, AWWA C-515, AWWA C-550]

Application: [Backflow Preventer, Fire, Irrigation, Potable Water, Sewage]

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

Ductile Iron Pipe Type: Ductile Iron Tyton Joint Pipe

End Connection 1: Tyton Joint

End Connection 2: Tyton Joint

End Connections: Tyton Joint

FM Approved: Yes

Length: 17-1/2 in

MSS Specifications: MSS SP-45

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes

Valve Body Style: Open Right

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 8 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water