6-1/2 ft. x 5-1/4 in. Mechanical Joint Bury Hydrant (Less Accessories) in Yellow
6-1/2 ft. x 5-1/4 in. Mechanical Joint Bury Hydrant (Less Accessories) in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Yellow
- Depth of Trench:
- 6 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- No
- UL Listed:
- No
- Valve Size:
- 5-1/4 in