American Flow Control-Acipco

American-Darling® B-84-B-5 5 ft. Mechanical Joint 5-1/4 in. Open Left Assembled Fire Hydrant

Part #AFCB84BCONLAOLS  |  Manufacturer Part #B84BCONROE5

Depth of Trench:

5 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C502

AWWA Specifications: AWWA C-502

Collection: American-Darling® B-84-B-5

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 5-1/4 in

Fitting Size 2: 5-1/4 in

Fitting Sizes: 5-1/4 in

Height: 30-1/2 in

High Pressure: 250

Material: Ductile Iron

Maximum Pressure: 500 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Style: Open Left

Valve Size: 5-1/4 in

Weight: 395