American Darling® B-62-B 5 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCB62BLAOLSFB  |  Item #2923864  |  Manufacturer Part #B-62-B

Call for Pricing

Depth of Trench:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 9

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The 5-1/4” American-Darling B−62−B−5 fire hydrant is AWWA rated at 200 psig and is seat tested at 400 psig
  • This hydrant meets or exceeds all requirements of ANSI/AWWA C502 for dry-barrel hydrants
  • The 5-1/4” American-Darling B−62−B−5 fire hydrant has all the features you expect from a high-quality fire hydrant
  • The all-bronze seat and bronze drain ring assure that the fire hydrant is easily repaired by just one person
  • The epoxy-primed and polyurethane top-coat system on the external surfaces on the upper barrel provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
  • The 5-1/4” American-Darling B-62-B-5 fire hydrant design has been manufactured for more than 50 years
  • The American-Darling 5-1/4” B−62−B−5 fire hydrant is UL Listed and FM Approved in applicable configurations
  • The 5-1/4 in American-Darling B-62-B-5 fire hydrant is certified as complying with NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372, which exhibit compliance with the U.S. Safe Drinking Water Act

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C502, ANSI C600

ASTM Specifications: ASTM D-1785, ASTM D-2241

AWWA Specifications: AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17

Coating: Epoxy, Fusion Bonded Epoxy, Polyurethane

Collection: American Darling® B-62-B

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Flow Rate: 1000 gpm

Height: 28-63/100 in

High Pressure: 200

Material: Bronze, Ductile Iron, Grey Iron, Stainless Steel

Maximum Pressure: 400 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Recommended Valve Application: Fire, Water

UL Listed: Yes

Valve Body Style: Open Left

Valve Seat Material: Bronze

Valve Size: 5-1/4 in

Weight: 440

Width: 11-13/100 in