5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

American Flow Control

American Darling® B-84-B 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Brand image
American Flow Control

American Darling® B-84-B 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Part #AFCB84BULAOLSORG
  • Item #2399736
  • Manufacturer Part #B-84-B
3.6 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

AWWA:
AWWA C-502
Depth of Trench:
5 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Material:
Ductile Iron
Pressure - Maximum:
250 psig
Style Name:
American Darling® B-84-B
UL Listed:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';