3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
American-Darling® Mark 73 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- American-Darling® Mark 73
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- No
- UL Listed:
- No
- Valve Size:
- 4-1/2 in