5 ft. Mechanical Joint Assembled Fire Hydrant
American-Darling® Mark 73 5 ft. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AWWA:
- AWWA C-502
- Collection:
- American-Darling® Mark 73
- Depth of Trench:
- 5 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- UL Listed:
- Yes
- Valve Size:
- 4-1/2 in