Drain Plunger for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250
Drain Plunger for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250
- FM Approved:
- No
- Material:
- Red Brass
- NSF Certified:
- No
- Product Type:
- Drain Plunger
- UL Listed:
- No