Ductile Iron Indicator Plate for 10 in. & 12 in. Valve
Ductile Iron Indicator Plate for 10 in. & 12 in. Valve
Product Details
Product Details
- For 10" and 12" valve
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 10 in and 12 in Valves
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 30 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Indicator Plate
- UL Listed:
- No