8 in. Epoxy Coated Cast Iron Flanged Check Valve
Series 52-SC 8 in. Epoxy Coated Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Class 125 solder end connections
- Sweat
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Teflon disc
- Y-pattern
- Renewable PTFE disc
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- Horizontal swing check
- Conforms to MSS SP-139
- 200 psi/13.8 bar non-shock cold working pressure
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI C100, ANSI C508
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM B-584, ASTM B-763
- AWWA:
- AWWA A21.10, AWWA C-110, AWWA C-508, AWWA C-550
- Application:
- Sewage
- Coating:
- Epoxy
- Collection:
- Series 52-SC
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 19-1/2 in
- MSS:
- MSS SP-92
- Material:
- Iron, Bronze, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Bronze, Rubber
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 8 in
- Valve Type:
- Swing Check Valve
- Weight:
- 288 lb