DESCRIPTION

American Flow Control Waterous® Classic Pacer ® 5 ft. Mechanical Joint Assembled Fire Hydrant

WWB67LAORSARV

Manufacturer Part #: WWB67LAORSARV

Depth of Trench:

5 ft

SPECIFICATIONS

AWWA Specifications
AWWA C-151, AWWA C-550
Collection
Waterous® Classic Pacer ®
Depth of Trench
5 ft
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Maximum Pressure
250 psig
UL Listed
Yes

Print