4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

Waterous Pacer® 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFC8913862
  • Item #2474549
  • Manufacturer Part #8913862
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Waterous Pacer® 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve open left
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-502
Collection:
Waterous Pacer®
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Material:
Ductile Iron
UL Listed:
Yes
Valve Size:
5-1/4 in