Red 7 ft. Mechanical Joint Assembled Fire Hydrant
Waterous® Classic Pacer ® Red 7 ft. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Part interchangeability with the standard pacer design
- Ductile-iron nozzle section, standpipes and base
- New classic look with time proven design features
- Complies fully with ANSI/AWWA C502 standard for dry-barrel fire hydrants
- Two-part catalyzed epoxy primer and polyurethane top coat system above grade
- 250 psig rated working pressure
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.51, ANSI C502
- ASTM:
- ASTM A-307, ASTM A-48 Class 30B, ASTM A-536 Grade 65-45-12, ASTM A-575, ASTM B-135, ASTM B-505, ASTM B-584, ASTM B-763, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-151, AWWA C-502, AWWA C-550
- Coating:
- Epoxy, Polyurethane
- Collection:
- Waterous® Classic Pacer ®
- Color Finish Name:
- Red
- Depth of Trench:
- 7 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Height:
- 30-69/100 in
- Material:
- Aluminum, Ductile Iron, Brass, Bronze, Grey Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N, Neoprene
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psig
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in
- Weight:
- 533 lb