1/4 in. 50 psi Standard Pressure Switch

You last purchased this on
 
American Granby

1/4 in. 50 psi Standard Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

1/4 in. 50 psi Standard Pressure Switch

  • Fast #
  • Part #APS3050
  • Item #2251087
  • Manufacturer Part #PS3050
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for the control of electrically driven water pumps
  • Suitable for all types of pumps
  • Diaphragm actuated
  • Terminal and ground screws are combination slotted, phillips heads
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
50 psi
UL Listed:
Yes
Weight:
0.92 lb