1-1/4 in. Brass Check Valve with 1/8 x 1/4 in. IPT Tap on Pipe
1-1/4 in. Brass Check Valve with 1/8 x 1/4 in. IPT Tap on Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Weight:
- 1.267 lb