1-1/2 in. 50 gpm 100 Mesh Water Filter

You last purchased this on
 
Harvard

NT Series 1-1/2 in. 50 gpm 100 Mesh Water Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

NT Series 1-1/2 in. 50 gpm 100 Mesh Water Filter

  • Fast #
  • Part #ANT150100P
  • Item #1598495
  • Manufacturer Part #NT150-100P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2" MPT cleanout with purge valve
  • Includes polyester filter screen
  • 180° in-line "T" style installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
NT Series
Depth:
15-3/8 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
50 gpm
Height:
15-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Weight:
2.07 lb
Width:
5-1/4 in