1-1/2 in. Barbed x MIPS Cast Bronze Hex Adapter

You last purchased this on
 
American Granby

1-1/2 in. Barbed x MIPS Cast Bronze Hex Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

1-1/2 in. Barbed x MIPS Cast Bronze Hex Adapter

  • Fast #
  • Part #IBRLFIMAJ
  • Item #4305715
  • Manufacturer Part #NLRBMA11/2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Application:
Plastic Pipe
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
MIPS
End Connections:
Barbed x MIPS
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Hex, Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze
NSF:
NSF 372
NSF Certified:
Yes
UL Listed:
No