1-5/8 in. PIPE or Hose Cutter
1-5/8 in. PIPE or Hose Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Pipe, Cutting
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cutting Capacity:
- 1-1/2 in
- UL Listed:
- No
- Weight:
- 0.27 lb