1 in. Barbed x FIPS Cast Bronze Adapter

You last purchased this on
 
American Granby

1 in. Barbed x FIPS Cast Bronze Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

1 in. Barbed x FIPS Cast Bronze Adapter

  • Fast #
  • Part #IBRLFIFAG
  • Item #4305740
  • Manufacturer Part #NLRBFA1
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lead-Free
  • Heavy pattern, contractor grade no lead cast bronze
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Application:
Plastic Pipe
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
FIPS
End Connections:
Barbed x FIPS
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Straight
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze
NSF:
NSF 372
NSF Certified:
Yes
Size:
1 in
UL Listed:
No
Weight:
2.89 lb