1 in. Insert x Male Extra Long Galvanized Adapter

Part #AS861X6  |  Item #18155  |  Manufacturer Part #S86-1X6

$23.25 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #AS861X6 | Mfr. Part #S86-1X6

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.25 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Coating: Galvanized

End Connection 1: Barbed

End Connection 2: Male

End Connections: Barbed x Male

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Steel

Weight: 0.92