1 in. Barbed x MPT PVC 90 Degree Combination Elbow

You last purchased this on
 
American Granby

1 in. Barbed x MPT PVC 90 Degree Combination Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

1 in. Barbed x MPT PVC 90 Degree Combination Elbow

  • Fast #
  • Part #PIM9G
  • Item #12642
  • Manufacturer Part #1413-010
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-1784, ASTM D-2609, ASTM F-1970
Application:
Waterworks
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Weight:
0.09 lb