1 in. Insert x Female Brass Adapter
1 in. Insert x Female Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 160-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- Barbed
- End Connection 2:
- FIPT
- End Connections:
- Barbed x FIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Red Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UPC:
- 642026011754