100 psi Pressure Test Gauge

You last purchased this on
 
Harvard

100 psi Pressure Test Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

100 psi Pressure Test Gauge

  • Fast #
  • Part #APTG1002
  • Item #2251088
  • Manufacturer Part #PTG1002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass test fitting with pressure release button
  • Heavy rubber boot to protect gauge from damage
  • 0-100 psi, 2" plastic lens
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Diameter:
2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Rubber, Brass, Plastic
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
100
Pressure - Low:
0
Pressure Class:
100#
Weight:
0.35 lb