3/4 in. Clear Filter Housing with Wrench
3/4 in. Clear Filter Housing with Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complete with mounting bracket (with stainless steel screws) and sump removal wrench
Documents
Specifications
- Color Finish Name:
- Clear
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 10 in
- Material:
- Stainless Steel