1/2 in. 30 gpd Chemical Feed Pump
Chem-Tech™ 1/2 in. 30 gpd Chemical Feed Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- Chem-Tech™
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Ceramic, Plastic
- Material Type:
- PTFE
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 8.4 lb