2 in. IPS Straight PVC Expandable Compression Coupling with EPDM O-Ring Seal (Less Union)
Flo® Span 118 Series 2 in. IPS Straight PVC Expandable Compression Coupling with EPDM O-Ring Seal (Less Union)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Collection:
- Flo® Span 118 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC, EPDM
- NSF Certified:
- Yes
- Size:
- 2 in
- Weight:
- 1.79 lb